Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, Arbor, 3", 1/2" W
Mfr # 97531
Zoro # G1666497
original price:
$17.05
6% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 1/2 in
- Abrasive Shank Size No Shank
- Trim Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 97531
- Zoro # G1666497
- UPC # 012382175634
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2 in |
Abrasive Shank Size | No Shank |
Trim Length | 1" |
Brush Dia. | 3 in |
Face Width | 1/2 in |
Bristle Trim Length | 1 in |
Wire Dia. | 0.022 in |
Bristle Length | 1 in |
Bristle Diameter | 0.022 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Item | Wire Wheel Brush |
Arbor Hole | 1/2" |
Bristle Type | Crimped Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Fill Material | Abrasive Nylon |
Abrasive Material | Abrasive Nylon |
For Use With | Automated Processes, CNC Machines |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 3 in, Face Width 1/2 in, Bristle Diameter 0.022 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 20,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (63056)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261042565)
- MERIT Non-Woven Flap Wheels3 x 2 x 1/4 In. 180 (08834144461)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 (3HGW6)
- WEILER 4" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17969)
- WEILER 8" Maximum Density Crimped , .0118" Steel Fill, 5/8" Arbor Hole (1514)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93002)
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17621)
- WEILER 8" Crimped Wire Wheel .014" Steel Fill Wide Face 5/8" Arbor Hole (36206)
- WEILER 10" Standard Twist Knot Wire Wheel, .016" Steel Fill, 1-1/4" (8189)
- OSBORN Nylon Wheel Brush, 1-3/8" (0001113400)
- Weiler Wire Wheel Brushes