Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, Arbor, 3", 1/2" W
Mfr # 97529
Zoro # G2537902
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 1/2 in
- Grit 180
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 97529
- Zoro # G2537902
- UPC # 012382290887
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2 in |
Abrasive Shank Size | No Shank |
Brush Dia. | 3 in |
Trim Length | 1" |
Face Width | 1/2 in |
Bristle Trim Length | 1 in |
Wire Dia. | 0.035 in |
Bristle Diameter | 0.035 in |
Bristle Length | 1 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Grit | 180 |
Abrasive Material | Abrasive Nylon |
Arbor Hole | 1/2" |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
For Use With | Automated Processes, CNC Machines |
Fill Material | Abrasive Nylon |
Item | Wire Wheel Brush |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 3 in, Grit 180, Face Width 1/2 in, Bristle Diameter 0.035 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 20,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Hand Tube Wire Brush, 3/4", PK10 (93852)
- WEILER 12" Wire Wheel (09510)
- DYNABRADE Belt, 240GMX, 1/2"X18" (78270)
- SCOTCH-BRITE Surface Conditioning Disc, 7in, Very Fine (7100075585)
- WEILER 8" Wide Face Crimped Wire Wheel .006" Steel Fill 2" Arbor Hole (3110)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 1" (90856)
- WEILER Crimped Wire Wheel (36000)
- WEILER Filler Pass Wire Brush, Threaded Arbor, 6" (94756)
- WEILER Roughneck Jr. 5" Root Pass Weld Cleaning Brush, .020 Wire, 5/8"-11 UNC (8806)
- WEILER Burr-Rx 10" Crimped Filament Wheel Brush, .026/120CG Fill, 2" (86129)
- WEILER 6" Bench Grinder Wheel Wide Face .014" Steel Fill 5/8"-1/2" Arbor Hole (6645)
- Weiler Wire Wheel Brushes