Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, Arbor, 2", 3/8" W
Mfr # 90113
Zoro # G3120257
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 1/2 in
- Brush Dia. 2 in
- Wire Dia. 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90113
- Zoro # G3120257
- UPC # 012382154738
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2 in |
Brush Dia. | 2 in |
Wire Dia. | 0.014 in |
Face Width | 3/8 in |
Abrasive Shank Size | No Shank |
Trim Length | 1/2" |
Bristle Trim Length | 1/2 in |
Bristle Length | 1/2 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Item | Wire Wheel Brush |
Bristle Type | Crimped Wire |
For Use With | Die Grinders, Power Drills, Right Angle Air Die Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Arbor Hole | 1/2" |
Fill Material | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 2 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.014 in, Bristle Length 1/2 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sheet, 11x9 In, 400 G, SC (7000000318)
- DRILLCO SC-3L6, SOLID CARBIDE BUR DBL CUT -7000CX (7CX124DC)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/32x5/8-11, 36GT27 (49544)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 40 Grit, Coarse, Aluminum Oxide (1304)
- WEILER Burr-Rx 10" Crimped Filament Wheel Brush, .055/80CG Fill, 2" (86131)
- WEILER Standard Twist Wire Wheel 4" Standard (13102)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 2" (93832)
- WEILER 8" Crimped Filament Nylox Wheel, .040/80SC Fill, 2" Arbor Hole (83150)
- WEILER 8" Medium Face Crimped Wire Wheel .0104" Steel Fill 2" Arbor Hole (6100)
- WEILER 12" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1329)
- PFERD 10" Pipe Conditioning Brush - .020 CS Wire, 2" Keyed A.H., Multi-Section (82084)
- Weiler Wire Wheel Brushes