Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, Arbor, 10", 0.014"
Mfr # 93499
Zoro # G0854052
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3,600 RPM
- Arbor Hole Size 2 in
- Bristle Type Crimped Wire
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93499
- Zoro # G0854052
- UPC # 012382061609
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Face Width | 1 1/8 in |
Bristle Trim Length | 2 in |
Trim Length | 2" |
Brush Dia. | 10 in |
Bristle Diameter | 0.014 in |
Bristle Length | 2 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3,600 RPM |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
For Use With | Bench/Pedestal Grinders |
Item | Wire Wheel Brush |
Arbor Hole | 2" |
Fill Material | Carbon Steel |
Abrasive Material | Carbon Steel |
Operating Speed - Maximum | 3,600 RPM |
Compatible Tool Type | Bench Grinder |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 10 in, Grit Not Applicable, Face Width 1 1/8 in, Bristle Diameter 0.014 in, Bristle Length 2 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 3,600 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS HAZ/PLASTIC PREP QT (SE38354)
- TANIS VolumetricFlaskWire Brush, Wht, 5", Natural (06186)
- PFERD B54 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE (32408)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90060)
- WEILER 10" Cable Twist Knot Wire Wheel, .023" Steel Fill, 1-1/4" Arbor Hole (8879)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (96008)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93114)
- WEILER 3" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17622)
- WEILER 6" Cable Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-1/2" Arbor Hole (8565)
- WEILER 6" Narrow Face Wheel, Short Trim, .006" Steel Fill, 5/8"-1/2" (1085)
- BRUSH RESEARCH MANUFACTURING CY4320SC Abrasive Nylon Copper Center Wheel, 4" Dia., 320SC, .500" Arbor Hole, 1.437" Trim (CY4320SC)
- Weiler Wire Wheel Brushes