Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM
Mfr # 90439
Zoro # G0720711
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 4,500 RPM
- Arbor Hole Size No Arbor
- Wire Dia. 0.04 in
- For Use With Low RPM Portable Drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90439
- Zoro # G0720711
- UPC # 012382364359
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Wire Dia. | 0.04 in |
Brush Dia. | 4 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4" |
Bristle Trim Length | 7/8 in |
Trim Length | 7/8" |
Face Width | 5/8 in |
Bristle Diameter | 0.04 in |
Bristle Length | 7/8 in |
Shank Length | 1/4 in |
Details
Mounting Type | Shank |
Max. RPM | 4,500 RPM |
Item | Wire Wheel Brush |
For Use With | Low RPM Portable Drills |
Abrasive Material | Abrasive Nylon |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Fill Material | Abrasive Nylon |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 4,500 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 4 in, Face Width 5/8 in, Bristle Diameter 0.04 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 4,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter 5-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD550H)
- FLEX-HONE TOOL GBD900120Z25 FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Zirconia Alumina #1525 (Z25) (GBD900120Z25)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 60 Grit (30573)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 7-5/8x1, 80G, PK2 (61500190204)
- WEILER 2-1/2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17620)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 4" (94102)
- WEILER 6" Narrow Face Nylox , .035/180SC Crimped Fill, 5/8"-1/2" Arbor Hole (31122)
- WEILER Wolverine 6" Crimped .014" , Medium Face, 5/8"-1/2" Arbor Hole (36203)
- WEILER Wheel Brush, Narrow Face, 8 in Brush dia, 3/4 in Face W, 5/8 in Arbor Hole, Crimped Filament/Wire Ty (01795)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 3" (94101)
- CONTINENTAL ABRASIVES 4-1/2"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Stainless (W2-045755)
- Weiler Wire Wheel Brushes