Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, 4-1/2", 3/16" W
Mfr # 94043
Zoro # G1157755
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 15,000 RPM
- Arbor Hole Size 5/8"-11
- Bristle Type Stringer Bead Twist Knot Wire
- Face Width 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 94043
- Zoro # G1157755
- UPC # 012382132323
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Face Width | 3/16 in |
Bristle Trim Length | 13/16 in |
Brush Dia. | 4 1/2 in |
Trim Length | 13/16" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Length | 13/16 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 15,000 RPM |
Item | Wire Wheel Brush |
Bristle Type | Stringer Bead Twist Knot Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Arbor Hole | 5/8" |
Fill Material | Carbon Steel |
Abrasive Material | Carbon Steel |
For Use With | Right Angle Grinders |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 15,000 RPM |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 1/2 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 13/16 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 15,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Spin-on, 7"x7/8" 24gr (15X702)
- DEWALT 4-1/2" x 5/8"-11 60G T29 XP CER FLAP DISC (DWA8281H)
- DEVOUR 4-1/2" PREMIUM Diamond ALL PURPOSE (NT045AP)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 40 Grit (M-107316)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Fill, 5/8"-11 UNC Nut (13113)
- WEILER 6" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 2" Arbor Hole (9160)
- WEILER 4" Narrow Face Nylox Wheel, .035/180SC Crimped Fill, 1/2"-3/8" (31114)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 5/8" W (97601)
- WEILER Burr-Rx 3" Narrow Face Wheel, .035/80CG Crimped Fill, 1/2"-3/8" (31102)
- WEILER 8" Medium Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (06110)
- DYNABRADE Wire Rdl Whl, Brush 2"dia.x.0118x7/16" (78861)
- Weiler Wire Wheel Brushes