Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM
Mfr # 90435
Zoro # G1014946
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 4,500 RPM
- Arbor Hole Size No Arbor
- For Use With Low RPM Portable Drills
- Bristle Type Crimped Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90435
- Zoro # G1014946
- UPC # 012382364311
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Trim Length | 3/4" |
Face Width | 1/2 in |
Wire Dia. | 0.022 in |
Shank Size | 1/4" |
Brush Dia. | 3 in |
Bristle Trim Length | 3/4 in |
Abrasive Shank Size | 1/4 in |
Bristle Diameter | 0.022 in |
Shank Length | 1/4 in |
Bristle Length | 3/4 in |
Details
Mounting Type | Shank |
Max. RPM | 4,500 RPM |
For Use With | Low RPM Portable Drills |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
Abrasive Material | Abrasive Nylon |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Fill Material | Abrasive Nylon |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 4,500 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 3 in, Face Width 1/2 in, Bristle Diameter 0.022 in, Bristle Length 3/4 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 4,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17646)
- NORTON ABRASIVES Flap Disc, 7 In x 120 Grit, 5/8-11 (66623399019)
- WALTER SURFACE TECHNOLOGIES Grind/Finish, Flap Disc, 2-1/2" 120GR (04A262)
- ZORO SELECT Abrasive Roll, 150 ft. L, Super Fine (05539529341)
- WEILER Burr-Rx 6" Crimped Filament Wheel Brush .043/120CG Fill (86124)
- WEILER 8" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" Arbor Hole (83140)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 3/4" W (93121)
- WEILER 2-1/2" Small Diameter Tampico Wheel Brush, 1/2" Arbor Hole (17443)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .0104" Steel Fill, 3/8" Arbor Hole (15322)
- WEILER 10" Medium Face Crimped Wire Wheel .020" Steel Fill 2" Arbor Hole (6170)
- WEILER 1-3/4" Wire Wheel, .008" Stainless Steel Fill, 1/4" Stem (17608)
- Weiler Wire Wheel Brushes