Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM
Mfr # 90434
Zoro # G1340586
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000 RPM
- Arbor Hole Size No Arbor
- Brush Dia. 3 in
- Fill Material Abrasive Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90434
- Zoro # G1340586
- UPC # 012382364304
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 3 in |
Wire Dia. | 0.022 in |
Bristle Trim Length | 3/4 in |
Shank Size | 1/4" |
Trim Length | 3/4" |
Abrasive Shank Size | 1/4 in |
Face Width | 1/2 in |
Bristle Diameter | 0.022 in |
Bristle Length | 3/4 in |
Shank Length | 1/4 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 RPM |
Fill Material | Abrasive Nylon |
Bristle Type | Crimped Wire |
Item | Wire Wheel Brush |
Abrasive Material | Abrasive Nylon |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Low RPM Portable Drills |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 3 in, Face Width 1/2 in, Bristle Diameter 0.022 in, Bristle Length 3/4 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 6 PC Diamond Burr Set - 1/4 Inch Shank, 80 Grit - Medium (19392)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4-1/2 in., Crs (7000046019)
- SUPERIOR ABRASIVES Bore Polisher, 1-1-1/2, ID A/O, Grit 60 (A019760)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007571600 (0007571600)
- WEILER 3" Wire Radial Wheel, .008" Stainless Steel Fill, 1/4" Stem (17978)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93808)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .0118" Steel Fill, 3/8" Arbor Hole (15332)
- WEILER 4" Wire Wheel, .014" Steel Fill, 1/4" Stem (17923)
- WEILER 4" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17969)
- WEILER 6" Standard Twist Knot Wire Wheel, .016" Fill, 5/8"-1/2" Arbor Hole (8345)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 8"x1" (13B080)
- Weiler Wire Wheel Brushes