Shop All Wire Wheel Brushes
Weiler
4" Heavy-Duty Narrow Face Nylox Whl .040/80SC Crmpd 5/8"-1/2" Arbr Hl
Mfr # 31285
Zoro # G0243839
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000
- Arbor Hole Size 5/8"-1/2"
- Grit 80
- Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 31285
- Zoro # G0243839
- UPC # 012382312855
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-1/2" |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 1 in |
Trim Length | 1" |
Wire Dia. | 0.040" |
Face Width | 5/8 in |
Brush Dia. | 4" |
Bristle Length | 1 in |
Bristle Diameter | 0.04 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 |
Grit | 80 |
Material | Silicon Carbide |
Arbor Hole | 5/8" |
Abrasive Material | Silicon Carbide |
Bristle Type | Crimped Wire |
Fill Material | Silicon Carbide |
For Use With | Bench Grinder, CNC Machine |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Compatible Tool Type | Straight Grinder |
Operating Speed - Maximum | 6,000 RPM |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 4 in, Grit 80, Face Width 5/8 in, Bristle Diameter 0.04 in, Bristle Length 1 in, Compatible Tool Type Straight Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 in to 1/2 in, Operating Speed - Maximum 6,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook/Loop Disc, 80 Grit, 6in.Disc dia. (71-30454V)
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10600251)
- WEILER 3/4" x 3/4" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30717)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 50G, PK25 (66623353310)
- WEILER Burr-Rx 10" Crimped Filament Wheel Brush, .043/120CG Fill, 2" (86130)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93026)
- WEILER 8" Crimped Wire Wheel .014" Steel Fill Wide Face 5/8" Arbor Hole (36206)
- WEILER 10" Medium Face Crimped Wire Wheel .020" Steel Fill 2" Arbor Hole (6170)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .055/80CG Fill 2" Arbor Hole (86128)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 7" (93490)
- FORNEY Wire Wheel, Crimped, 8 in x .014 in x 1/2 in - 5/8 in Arbor (72762)
- Weiler Wire Wheel Brushes