Shop All Wire Wheel Brushes
Weiler
Wire Wheel 4 Diameter .014 Knotted Wire 1/4 R
Mfr # 17687
Zoro # G5321645
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Overall Length 3.9 in
- Trim Length 7/8 in
- Wire Dia. 0.014 in
- Fill Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17687
- Zoro # G5321645
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 3.9 in |
Trim Length | 7/8 in |
Wire Dia. | 0.014 in |
Face Width | 1/2 in |
Width | 3.95 in |
Height | 1.4 in |
Details
Max. RPM | 20000 |
Fill Material | Steel |
Application | Cleaning; Deburring; Manufacturing; Facility Maintenance |
Works With | CNC/Milling/Automatic Machine; Die Grinder; Drill; Drill Press; Right Angle Die Grinder; Straight Grinder |
Material Application | Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel |
Description
Wire Wheel 4 Diameter .014 Knotted Wire 1/4 R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/4inDiax1-1/2inL (66000051442)
- WEILER 6" Nylox Cup Brush .040/120SC Crimped Fill 5/8"-11 UNC Nut (14516)
- CLEMCO Nozzle, No.5, Rubber Jacket, 1-1/4" Thread (23515)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Not Applicable, Ceramic, 984F, Maroon (7010363531)
- WEILER 8" Nylox Metal Hub Wheel Brush, .040/120SC Crimped Fill, 2" Arbor Hole (20650)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 10" (90862)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 2" (93832)
- WEILER 2" Dia Crimped Wire Wheel, .003" Steel Fill, 1/4" Arbor Hole (99307)
- WEILER WIRE WHEEL 5"" FINE NARRO (36064)
- WEILER 2" Polyflex Encapsulated Wire Wheel, .0118" Steel Fill, 1/4" Stem (35305)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (78072705329)
- Weiler Wire Wheel Brushes