Shop All Wire Cup Brushes
Weiler
Wire Cup Brush Xcoarse
Mfr # 36044
Zoro # G8615167
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8"-11 UNC
- Max RPM. 10200
- Bristle Type Standard Twist
- Brush Dia. 4 in
- Wire Dia. 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 36044
- Zoro # G8615167
- UPC # 12382360443
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 UNC |
Brush Dia. | 4 in |
Wire Dia. | 0.025 in |
Details
Max RPM. | 10200 |
Bristle Type | Standard Twist |
No. of Rows | 1 |
Description
The special negative back grinding enables the tip to bore with a filling action not cutting and chrome vanadium steel shank for enormous strength and flexibility. The blend and high tech bonding of cobalt and tungsten carbide allows bit to withstand temperatures up to 2000 degree.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 5/8" x 5/8" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30712)
- CENTURY DRILL & TOOL Masonry Saw Blade, 12x1/8 in., Type 1A (08512)
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W (7100141687)
- DYNABRADE Dmnd Cut-Off Wheel, 5"dia.x3/4"40/50G G/S (93662)
- WEILER Cup Wire Brush, Threaded Arbor, 6", 6, 600 RPM (96096)
- WEILER Miniature Cup Brush, Crimped Wire, 5/8"dia (91231)
- WEILER 6" Double Row Knot Wire Cup Banded .035" Steel Fill 5/8"-11 UNC Nut (12686)
- WEILER 4" Double Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (94012)
- WEILER Knot Wire Cup Wire Brush, Arbor, 0.023" (93445)
- WEILER 2-3/4" Single Row Knot Cup Brush, Banded.014" , 5/8"-11 UNC Nut (13300)
- WALTER SURFACE TECHNOLOGIES Cup Brush, 0.020" Dia., 12,000 RPM (13C370)
- Weiler Wire Cup Brushes