Shop All Wire Cup Brushes
Weiler
WIRE CUP BRUSH 6"" COARSE
Mfr # 36037
Zoro # G8623357
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Size 5/8"-11 UNC
- Max RPM. 6000
- Brush Dia. 6 in
- Fill Material Steel
- Wire Dia. 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 36037
- Zoro # G8623357
- UPC # 12382360375
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 UNC |
Brush Dia. | 6 in |
Wire Dia. | 0.02 in |
Details
Max RPM. | 6000 |
Fill Material | Steel |
Description
For removing rust from metal surfaces and for light sanding jobs. Also for working with holes and round edges
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wire Wheel Brush, Max. RPM 12,500, 1/2in W (88420)
- FORNEY Forney Industries 71806 320 Grit Emery Cloth - 1 in. x 10 Yard. (191232)
- PFERD Carbide Bur - Oval Shape, DBL Cut - 3/8" x 5/8" x 1/4" Ext. Shank - SE-3L6 (25992)
- STANDARD ABRASIVES Convolute Wheel, 6 Dia. x 1W x1in. Arbor (854153)
- WEILER Single Row Knot Wire Cup Wire Brush, 2-3/4" (93810)
- WEILER 3" Knot Wire Cup Brush .020" Stainless Steel Fill 5/8"-11 UNC Nut (36239)
- WEILER Crimped Wire Cup Wire Brush, 3", 0.020 " (93809)
- WEILER 4" Crimped Wire Cup Brush .020" Stainless Steel Fill 5/8"-11 UNC Nut (14126)
- WEILER Single Row Wire Cup Wire Brush, Wt 1.5 Lbs Ea (12301)
- WEILER 4" Single Row Knot Wire Cup Brush. .014" Steel Fill 5/8"-11 UNC Nut (12306)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Mount, Brush Dia.: 3 in (66252839075)
- Weiler Wire Cup Brushes