Shop All Wire Wheel Brushes
Weiler
Wire Brush Wire 6" Crimped Narrow
Mfr # 01060-11
Zoro # G3151246
product price: $24.69
/ea
Sold in multiples of 10 for $246.90
$246.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 01060-11
- Zoro # G3151246
- Country of Origin United States
- Category Wire Wheel Brushes
Details
Item | Brush Wire 6In Crimped Narrow |
Description
Brush Wire 6In Crimped Narrow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Nylon Brush Wheel, 80 Grit, Coarse (794384-3)
- 3M Quick Change Disc, Cer, 2in, P120G, Fin, TR (7000000553)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 6" dia. (87470)
- ROTOZIP Abrsv Cut Whl, 2-1/2In D, 0.750In T, PK5 (DD-PM5)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .026/120CG Fill 2" Arbor Hole (86126)
- WEILER 6" Crimped Filament Nylox Wheel .022/120SC Fill 2" Arbor Hole (83011)
- WEILER 10" Cable Twist Knot Wire Wheel, .023" Steel Fill, 3/4" Arbor Hole (8878)
- WEILER Burr-Rx 6" Crimped Filament Wheel Brush .026/120CG Fill (86123)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96098)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .0118" Steel Fill, 3/8" Arbor Hole (15332)
- WEILER Burr-Rx 6" Crimped Filament Wheel Brush .043/120CG Fill (86124)
- Weiler Wire Wheel Brushes