Shop All Wire Cup Brushes
Weiler
Weiler Corporation 3In Crimp Cup Brush Coarse 36031
Mfr # 8128571
Zoro # G303787629
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 8128571
- Zoro # G303787629
- Country of Origin United States
- Category Wire Cup Brushes
Description
Features
- Coarse for general purpose jobs
- Applications: removes rust; cleans concrete forms, or use for automotive &RV repair
- Stainless Steel-crimped Wire
- Size - 3 in.
- Max Rpm - 14,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS SC-42 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423605)
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 7/8 (66623399154)
- DYNABRADE Dmnd Cut-Off Wheel, 3"dia.x3/8"40/50G S/S (93646)
- WEILER Single Spiral Tube Brush, Power, 0.325"dia (91043)
- WEILER Crimped Wire Cup Wire Brush, 4", 0.020 " (93441)
- WEILER 4" Single Row Knot Cup Brush.023" Stainless , 5/8"-11 UNC Nut (12416)
- WEILER Crimped Wire Cup Wire Brush, 3-1/2" (93023)
- WEILER 3" Knot Wire Cup Brush .020" Stainless Steel Fill 5/8"-11 UNC Nut (36239)
- WEILER Crimped Wire Cup Wire Brush, 4", 0.014" (93399)
- WEILER Crimped Wire Cup Brush (36036)
- KT INDUSTRIES 2-3/4 in. End Cup Brushcoarse (5-3378)
- Weiler Wire Cup Brushes