Shop All Sander Grinder Wire Brushes
Weiler
WEILER Brown Horsehair Acid/Flux Brush
Mfr # 44090
Zoro # G7245627
product price: $0.47
/ea
Sold in multiples of 144 for $67.68
$67.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Length 3/4"
- Bristle Material Horsehair
- Chemical Resistant No
- Brush Width 1/2"
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 44090
- Zoro # G7245627
- UPC # 012382440909
- Country of Origin China
- Category Sander Grinder Wire Brushes
Dimensions
Trim Length | 3/4" |
Brush Width | 1/2" |
Handle Length | 5-3/4" |
Overall Length | 5-3/4" |
Brush Length | 3/4" |
Details
Item | Acid/Flux Brush |
Bristle Material | Horsehair |
Chemical Resistant | No |
Handle Material | Aluminum |
FDA Compliant | No |
Acid Resistant | Yes |
Color Coding System | No |
Handle Color | silver |
Bristle Color | Brown |
Brush Handle Style | Short Handle |
Brush Bristle Firmness | Medium |
Description
Acid/Flux Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Non-Woven Surface Conditioning Disc, Button Style, AO -Medium (51531)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Ceramic (20064)
- PFERD 2-3/4" Crimped Wire Cup Brush - .014 SS Wire, 5/8-11 Thread (ext.) (82353)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 40 Grit (98800)
- ZORO SELECT Wire Wheel Brush, Twisted, Carbon Steel (66252839036)
- ZORO SELECT Cup Brush, Knotted, 4" dia., Arbor Hole (66252839090)
- ZORO SELECT Cup Brush, Knotted, 2-3/4" dia., Arbor Hole (66252839109)
- ZORO SELECT End Brush, Crimped, 1/2" dia., 25000 rpm (66252839040)
- NORTON ABRASIVES Wire Wheel Brush, Knotted, Carbon Steel (66252839032)
- ZORO SELECT End Brush, Crimped, 1-1/2" dia., 20000 rpm (66252839108)
- BRUSH RESEARCH MANUFACTURING DEB2 Deep Well End Brush. .250" Dia., .017SS, .375" Trim Length, .375" Shank Diameter (DEB2)
- Weiler Sander Grinder Wire Brushes