Shop All Automotive Wheels & Hubs
Weiler
Weiler 804-57041 4.5 x .045 x 875 in. Tiger Type 27 Thin Cutting Wheel; A60T; Pack of 25
Mfr # 804-57041
Zoro # G504010021
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 804-57041
- Zoro # G504010021
- Country of Origin China
- Category Automotive Wheels & Hubs
Description
Features
- Thin cutting wheels deliver accurate, clean cuts
- Strong resin bond delivers a long cutting life that keeps professionals on the job longer
- Dual fiberglass reinforcement provides added strength for aggressive cutting
- Smooth outer layer reduces friction which translates to an effortless cut and less kickback during operation
- Pack of 25
- Diameter: 4.5 in.
- Thickness: 0.045 in.
- Arbor Hole Diameter: .875 in.
- Grit Material: Premium Aluminum Oxide
- Material: Steel, Stainless Steel
- Fastening Type : Round Hole
- Maximum Rotational Speed: 1330 rpm
- Weight: 12.07 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED, Directional, 3 LEDs, Surface Mnt, Blue (ED3703B)
- SPRINGFIELD MARINE Standard Power-Rise Stand-Up Pedestal 22.5" to 29.5", Anodized Finish (1612402A)
- SURE SHOT Sure-Fil, Auto Filling System For Model M (S455A)
- A & I PRODUCTS Dust Cap, 1/4" (2 pkg) 3.75" x4" x2" (A-5209-2M)
- WEILER Weiler 804-57124 7 x 0.25 in. Tiger Type 27 Grinding Wheel; A24R - 0.62-11 in. Nut; Pack of 10 (804-57124)
- MTD Wheel Asm-8 X 1.8 (634-0190A)
- RTX Steel Wheel, Steel Wheel 18x7 5x114.3 ET40 CB67.1 Black (X48567)
- RTX Alloy Wheel, Contour 16x7 5x114.3 ET40 CB67.1 Silver (081393)
- DORMAN 15 X 6 In Steel Wheel, 939-126 (939-126)
- METHOD RACE WHEELS MR312 17X8.5 0MM O/S 5X5 MATTE BLACK (MR31278550500)
- ROADPRO Chrome Plated Front Hub Cap, 6 Notch, 8.5 (W-010N6)
- Weiler Automotive Tire & Wheel