Weiler

Weiler 804-44305 8-3-4 Inch Angle Broom


product price: $39.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Block Width 4.25 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Weiler
  • MFR # 804-44305
  • Zoro # G103749964
  • UPC #
    12382443054
  • Country of Origin Italy
  • Category Brooms

Dimensions

Block Width 4.25 in

Description

  • Head Width: 12''.
  • Trim Length: 6'' [Min] 7-1/2'' [Max].
  • Bristle Material: Flagged Plastic.
  • Handle Length: 48''.
  • Price is for 1 Each.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.