Shop All Sanding Blocks
Weiler
Weiler 804-44235 Shoe Handle Scratch Brush;.012 Stainless Wire; 1 x 17 Rows; 0.75 in. Trim; Wood Block
Mfr # 804-44235
Zoro # G804155217
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 804-44235
- Zoro # G804155217
- UPC # 12382442354
- Country of Origin United States
- Category Sanding Blocks
Description
Features
- Convenient hang hole.
- Durable hardwood block and steel bristles are ideal for removing dirt and rust from pipe threads, welds and metals.
- Shoe handle eases hand fatigue
- Block Width - 3/8 in.
- Bristle Material - Stainless Steel
- Bristle Diam. - 0.01 in.
- Brush Length - 5 in.
- Bristle Rows - 1 X 17
- Trim Length - 0.75 in.
- Overall Length - 10 in.
- Block Material - Hardwood
- Blade Length - 10 in.
- Block Finish - Sanded Hardwood
- Filter Material - Stainless Steel
- Finish - Sanded Hardwood
- Width - 3/8 in.
- Handle Material - Wood
- Handle Type - Shoe
- Handle Color - Natural
- Applications - Cleaning Dirt, Rust, Scale, Chips and Paint
- Item Weight - 4.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING Grind Wheel 4.5X1/4X7/8 (9615)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8 (66623399065)
- PFERD Acid Brush - Black Horsehair Fill, 5/16" Width (89601)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x 3/4in, 60G, Grit: 60 (61463624528)
- UNEEDA Combo Sanding Block 3 x 4 Easy Release Edge - Firm Black Foam (P-105125)
- 3M STICKIT SANDING BLOCK KIT (3M05692)
- BSC PREFERRED Ultra Fine Sand Block (DFBBLOCUFN01G)
- EXCEL BLADES Sanding Stick and Replaceable #400 Grit Belt Yellow Spring Tension 6pk (55715)
- MIRKA Hand Block Kit 2.75"X8" Grip 40H Yellow (MVHB38-K)
- TOLSEN Plastic Sanding Block ABS Case, EVA Bottom Plate 6.5-in. x3 3/8-in. 185x85mm (32100)
- ALLWAY 4" x 1" x 2-1/2" Medium/Coarse Sandbar (MC)
- Weiler Sanding Blocks