Shop All Straight Grinding Wheels
Weiler
Weiler 804-13283 Sra-2 .020 M14 X 22 3-4In Dia
Mfr # 804-13283
Zoro # G304173834
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 804-13283
- Zoro # G304173834
- UPC # 12382132835
- Country of Origin United States
- Category Straight Grinding Wheels
Description
Features
- Type - General-Duty Knot Wire Cup Brushes
- For fast cleaning of large surfaces
- Wire Material - Steel
- Applicable Materials - Rust Paint Oxides Scale
- Applications - Remove large burrs & heavy contamination
- Used With - Right-Angled Grinders
- Speed - 14000 rpm
- Bristle Diameter - 0.02 in.
- Arbor Thread-TPI or Pitch - M14 x 2.0
- Diameter - 2.75 in.
- Trim Length - 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #2 Ceramic Nozzle - 1/8" (10CN251)
- CLESCO CR-10 Standard Tapered Type Mandrel for Cartridge Roll (CR-10)
- METABO 6" x .045" x 7/8" - A60XP Super Slicer (655995000)
- PFERD 10" Standard Twist Knot Wheel - .014 CS Wire, 3/4" A.H. (81723)
- WEILER Weiler 804-56068 3 x .625 x .375 in. Wolverine Type 1 Cutting Wheel; A36T (804-56068)
- WEILER Weiler 804-56385 4-1-2 Inchx 3-32 Inch T27 Cutting Wheel A24T 5-8-11Ah (804-56385)
- WEILER Weiler 804-17936 3 in. Stainless Steel Wheel Brush; Sank Attachment (804-17936)
- WEILER Weiler 804-15563 C-3 .0118 1-23In Dia Cri (804-15563)
- WEILER Weiler 804-01705 Tln-6 .0118 Ss 5-8-1-26In Dia Nar (804-01705)
- WEILER Weiler 804-21110 Ds-3-4 .0063-4In Dia P (804-21110)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 8"x1"x1" 24g Coarse (12E543)
- Weiler Straight Grinding Wheels