Shop All Wire Cup Brushes
Weiler
Weiler 36030 3 In. Crimped Cup Brush Coarse
Mfr # 7604176
Zoro # G703903698
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 7604176
- Zoro # G703903698
- Country of Origin United States
- Category Wire Cup Brushes
Description
Features
- For use with drills, straight and die grinders.
- Cleans engine heads and components.
- Size - 3 in.
- Coarse wire.
- 1/4 in. stem.
- 13,000 maximum RPM.
- For all cordless, electric and air drills.
- General purpose cleaning & deburring of many surfaces including threads, garden & hand tools, engine parts, etc.
- Clamshell.
- Dimension - 8 x 7.5 x 6.5 in.
- Item weight - .5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Co-Cool, 1/2"x24", 40 Grit, Coated, 1/2" W, 24" L, 40 Grit, Ceramic Oxide (49543)
- WALTER SURFACE TECHNOLOGIES Finish, Instant Polish Disc, 4-1/2" (07T456)
- WALTER SURFACE TECHNOLOGIES Quick-Step, Backing Padia, 6"dia., 5/8"-11" (07Q064)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56449)
- WEILER Crimped Wire Cup Wire Brush, 3", 0.014" (93242)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13021)
- WEILER Wolverine 4" Knot Wire Cup Brush .025" Steel Fill 5/8"-11 UNC Nut (36244)
- WEILER Knot Wire Cup Wire Brush, Arbor, 0.023" (93445)
- WEILER Crimped Wire Cup Brush, 3" Dia., 0.014" (93243)
- WEILER 4" Single Row Knot Cup Brush.014" Stainless , 5/8"-11 UNC Nut (12406)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Brass (66254442998)
- Weiler Wire Cup Brushes