Shop All Brooms
Weiler
Warehouse Upright Broom Heavy-Duty
Mfr # 44008
Zoro # G4376488
product price: $12.85
/ea
Sold in multiples of 12 for $154.20
$154.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 11 in
- Bristle Length 18 in
- Bristle Material Corn Fiber
- Bristle Color Yellow
- Block Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 18 in |
Handle Length | 39 in |
Handle Diameter | 1 1/8 in |
Details
Sweep Face | 11 in |
Bristle Material | Corn Fiber |
Bristle Color | Yellow |
Block Material | None |
Handle Material | Wood |
Handle Color | Tan |
Item | Broom |
Chemical Resistant | No |
Includes | Handle |
Broom Type | Corn Broom |
For Surface Texture | Semi-Smooth |
Tool Type | Broom |
Connection Thread Type | Standard |
Handle Connection Type | None |
Handle Tip Material | Wood |
Description
Broom, Broom Type Corn Broom, Bristle Material Corn Fiber, For Surface Texture Semi-Smooth, Sweep Face 11 in, Bristle Length 18 in, Bristle Color Yellow, Block Material None, Handle Length 39 in, Handle Material Wood, Handle Color Tan, Handle Connection Type None, Chemical Resistant No, Includes Handle, Handle Finish Not Applicable, Tool Type Broom, Handle Diameter 1 1/8 in, Connection Thread Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO External Dual Wet/Dry, 160 cfm (95962)
- DRILLBRUSH Drill Brush - Cleaning Supplies - Bathroom Accessories - Scrub Pads - (P4-3UI-3V-QC-DB)
- LAVEX 23 Gallon Blue Square Recycle Bin with Bottle / Can Lid (475RECBB23KT)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 24 gal. per Pkg, Oil, White, 100 Pack (WPB100M)
- WEILER 16" Street Broom, 6-1/4" Trim Length, Natural Palmyra Fill (70208)
- WEILER 24" Green Works Sweep Fine Grey Fill with Foam Block (42352)
- WEILER 24" Medium Sweep Floor Brush Black Tampico Fill (42008)
- WEILER 18" Garage Brush Palmyra Fill (42022)
- WEILER 18" Fine Sweep Floor Brush Black Horsehair & Polypropylene Fill (42013)
- WEILER 24" Vortec ProSweep Floor Brush, Polystyrene Border w Blk Polypropylene (25235)
- REMCO 11 51/64 in Sweep Face Broom Head, Stiff, Synthetic, Blue (29143)
- Weiler Brooms