Shop All Paint Brushes
Weiler
Vortec Pro 4" Disposable Chip & Oil Brush, 2-3/4" Trim Len
Mfr # 40141
Zoro # G300715854
product price: $5.39
/ea
Sold in multiples of 12 for $64.68
$64.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip Brush
- Brush Size 2 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 40141
- Zoro # G300715854
- UPC # 12382401412
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2 3/4" |
Details
Brush Style | Chip Brush |
Description
Reliable and efficient brush at a value price. 11/16 in thickness. 2-3/4 in trim length. Inexpensive, multi-purpose brushes for use in applications requiring disposable brushes. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 4" Mini Paint Roller Cover, 3/8" Nap, Polyester, 2 PK (211)
- TOUGH GUY Graffiti and Paint Remover, 20 oz. (6KHD7)
- ARROWORTHY Woven 6.5 in. W X 3/8 in. Mini Paint Roller Cover , 2PK (6.5-GL3T/P)
- PFERD 4" Chip Double Thick Paint Brush (89702)
- WEILER 2" Varnish Brush Polyester Bristle (40109)
- WEILER 1" Chip Paint Brush, Gray China Bristle (40027)
- WEILER 4" Chip & Oil Brush, 5/8" Thick, 1-5/8" Trim Len, Wood Handle (40071)
- WEILER 2" Varnish Brush China Bristle Bristle (40074)
- WEILER Vortec Pro 2" Disposable Chip & Oil Brush, 1-3/4" Trim Len (40139)
- WEILER 10 1-1/16" Oval Sash Brush, Bristle, 3" Trim Len, Plain Foam Handle (40021)
- A RICHARD TOOLS A Richard Tools 80100 Foam Brushes Set; 1 x 2 x 3 in. - 3 Piece (80100)
- Weiler Paint Brushes