Shop All Brushes
Weiler
V-Groove Wire Scratch Brush, .012 Carbon Steel Fill, 3 x 19 Rows
Mfr # 44594
Zoro # G400711664
Sold in multiples of 12 for $94.68
$94.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
- Bristle Material Steel
- Brush Width 2.4 in
- Height 1.05 in
- Industry Type Fabrication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Width | 2.4 in |
Height | 1.05 in |
Trim Length | 1-1/4 in |
Length | 13.75 in |
Bristle Dia. | 0.012 in |
Details
Brush Type | Scratch Brush |
Bristle Material | Steel |
Industry Type | Fabrication |
Application | Light deburring, weld cleanind and rust/paint removal. |
Description
Ideal for Cleaning and Prepping Surfaces. Scratch brushes are constructed of dense filament/wire with an even trim for a consistent brushing action. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC 56 gal Trash Can Liners, 43 in x 47 in, Heavy-Duty, 0.9 mil, Black, 100 PK (WEBWRM48)
- O-CEDAR O-Cedar Commercial 5"x36" Dust Cotton Mop Head (96036)
- RUBBERMAID COMMERCIAL Reusable Cleaning Cloths, Microfiber, 16 x 16, Green, PK12 (FGQ62000GR00)
- ETTORE SideKick Holster Detachable (02041)
- WEILER 1-1/4" Single Spiral Flue Brush .012 Steel Fill (44047)
- WEILER Hand Wire Scratch Brush, Crimped Brass Fill, Wood Block, 3 x 10 Rows (44619)
- WEILER 20" Utility Scrub Brush, White Tampico Fill, Long Handle, Foam Block (44663)
- WEILER 7" Whitewash Brush, 2-5/8" Trim Len, White Tampico Fill, 12" Handle (74053)
- WEILER 20" Utility Scrub Brush, White Nylon Fill, Long Handle, Plastic Block (44418)
- WEILER 4" Double Spiral Flue Brush .012 Steel Fill (44169)
- DRILLBRUSH Mini Size Long Bristle Black Ultra Stiff Rotary Cleaning Drill, PK 2 (K-L-2M-QC-DB)
- Weiler Brushes