Shop All Wire Wheel Brushes
Weiler
Utility Kit, 5 PC
Mfr # 97418
Zoro # G1535186
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arbor Hole Size No Arbor
- Bristle Type Crimped Wire
- Abrasive Shank Size No Shank
- Includes Mfr. No. 17615 3" Stem-Mounted Wire Wheel Brush, Mfr. No. 16973 3" Stainless Steel Brush, Mfr. No. 07724 1/2" Dia. 1/4" Shaft Arbor, Mfr. No. 14301 1-3/4" Stem-Mounted Cup, and Mfr. No. 10008 3/4" Crimped Wire End Brush
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 97418
- Zoro # G1535186
- UPC # 012382130022
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | No Arbor |
Abrasive Shank Size | No Shank |
Face Width | 1/2 in |
Brush Dia. | 3/4 in, 1 3/4 in, 3 in |
Details
Bristle Type | Crimped Wire |
Includes | Mfr. No. 17615 3" Stem-Mounted Wire Wheel Brush, Mfr. No. 16973 3" Stainless Steel Brush, Mfr. No. 07724 1/2" Dia. 1/4" Shaft Arbor, Mfr. No. 14301 1-3/4" Stem-Mounted Cup, and Mfr. No. 10008 3/4" Crimped Wire End Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Number of Pieces | 5 |
Item | Wire Wheel Brush Kit |
Primary Material Application | Stainless Steel, Steel |
Compatible Tool Type | Die Grinder, Pencil Grinder, Straight Grinder |
Description
Wire Wheel Brush Kit, Product Type Wire Wheel Brush Kit, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Steel, Connector Size 1/4 in, Brush Dia. 3/4 in, 1 3/4 in, 3 in, Face Width 1/2 in, Compatible Tool Type Die Grinder, Pencil Grinder, Straight Grinder, Primary Material Application Stainless Steel, Steel, Color Not Applicable, Connector Type Shank, Grit Not Applicable, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1/2" Knot Wire End Brush - Flared Cup - .014 SS Wire, 1/4" Shank (83087)
- NORTON ABRASIVES Sanding Disc, Color Yellow, 15,000 RPM (63642506139)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Very (320-380 Grit Finish) Fine Hook & Loop Sanding Pad (P-104507)
- 3M CUBITRON PSA Sanding Disc Roll, Coated, 6" dia. (7100046309)
- WEILER Weiler 804-17937 3 in. Narrow Face Concave Wheel 0.014 Stainless Steel Wire (804-17937)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 1/2" W (97594)
- WEILER Wire Wheel 6", .020" Steel Wire Fill, 5/8"-11 UNC Nut (8766)
- WEILER 12" Standard Twist Knot Wire Wheel .016" Steel Fill 2" Arbor Hole (9530)
- WEILER 2" Dia Crimped Wire Wheel, .006" Steel Fill, 1/2" Arbor Hole (15433)
- WEILER 4" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 5/8"-11 UNC Nut (13081)
- WEILER 6" Standard Twist Knot Wire Wheel, .0118" Fill, 5/8"-1/2" Arbor Hole (8325)
- Weiler Wire Wheel Brushes