Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 96276
Zoro # G3023562
original price:
$47.05
10% off
new price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 3/8"-24
- Wire Dia. 0.02 in
- Arbor Hole 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96276
- Zoro # G3023562
- UPC # 012382131357
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 3/8"-24 |
Wire Dia. | 0.02 in |
Brush Dia. | 4 in |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 7/8 in |
Face Width | 3/16 in |
Trim Length | 7/8" |
Bristle Diameter | 0.02 in |
Bristle Length | 7/8 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Arbor Hole | 3/8" |
For Use With | Small Angle Grinders |
Bristle Type | Stringer Bead Twist Knot Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Stainless Steel |
Fill Material | Stainless Steel |
Item | Wire Wheel Brush |
Compatible Tool Type | Angle Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 3/8 In.-24, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Vacuum, Disc Pad, 8" dia. (56237)
- 3M CUBITRON Hook/Loop Disc, Multihole, 120G., 732U, PK50 (60440296501)
- NORTON ABRASIVES Flap Disc, 4 In x 36 Grit, 5/8 (66623399049)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (23318)
- WEILER 1-3/4" Wire Wheel, .008" Stainless Steel Fill, 1/4" Stem (17608)
- WEILER Roughneck Jr. 5" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (8756)
- WEILER Wire Wheel Wire Brush, Arbor, 4", 1/2" W (97593)
- WEILER Wheel 10" .0118 Wire Size (09460)
- WEILER 6" Narrow Face Crimped Wire Wheel, .008" Steel Fill, 1-1/4" Arbor Hole (1049)
- WEILER 10" Crimped Filament Nylox Wheel, .040/80SC Fill, 2" (83516)
- WEILER 6" Cable Twist Knot Wire Wheel, .023" Fill, 5/8"-1/2" Arbor Hole (8695)
- Weiler Wire Wheel Brushes