Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 96275
Zoro # G1327593
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 3/8"-24
- Wire Dia. 0.02 in
- Arbor Hole 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96275
- Zoro # G1327593
- UPC # 012382131289
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 3/8"-24 |
Wire Dia. | 0.02 in |
Abrasive Shank Size | No Shank |
Trim Length | 7/8" |
Brush Dia. | 4 in |
Bristle Trim Length | 7/8 in |
Face Width | 3/16 in |
Bristle Diameter | 0.02 in |
Bristle Length | 7/8 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Arbor Hole | 3/8" |
For Use With | Small Angle Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Steel |
Bristle Type | Stringer Bead Twist Knot Wire |
Fill Material | Steel |
Item | Wire Wheel Brush |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 3/8 In.-24, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYCLO Belt Dressing 8 oz (C124-6)
- MIRKA Iridium 2.75"X120' Psa 120 (24-584-120)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 240SC Grit (34280)
- WEILER Wolverine 1" Crimped Wire End Brush .014" Steel Fill 1/4" Stem (36248)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.014" (93499)
- WEILER 2" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17957)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 10" (93836)
- WEILER 3/4" Miniature Wheel, Stiff Hair Fill, 3/32" Stem (26043)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94009)
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (8264)
- WEILER 6" Standard Twist Knot Wire Wheel, .016" Fill, 5/8"-11 UNC Nut (8346)
- Weiler Wire Wheel Brushes