Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 96274
Zoro # G1974576
original price:
$23.10
10% off
new price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 3/8"-24
- Bristle Type Standard Twist Knot Wire
- Trim Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96274
- Zoro # G1974576
- UPC # 012382131173
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 3/8"-24 |
Trim Length | 7/8" |
Face Width | 1/2 in |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 7/8 in |
Brush Dia. | 4 in |
Wire Dia. | 0.02 in |
Bristle Length | 7/8 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Bristle Type | Standard Twist Knot Wire |
Arbor Hole | 3/8" |
Abrasive Material | Stainless Steel |
Fill Material | Stainless Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Small Angle Grinders |
Item | Wire Wheel Brush |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 3/8 In.-24, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNUM Carbide Burr, Series 7000A, 38 Head Dia, 34 Length of Cut, CylindricalNo End Cut Shape SA He (7A124ADC)
- NORTON ABRASIVES Vitrified Mounted Point, 3/4 x 1in, 60G (61463624394)
- FLEX-HONE TOOL BC95M18 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC95M18)
- BULLARD ABRASIVES Grinding Wheel, 4 1/2 x 1/4 x 7/8 T27, PK25 (24469)
- WEILER Encapsulated Wire Wheel Wire Brush, Arbor (90110)
- WEILER 4" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 5/8"-11 UNC Nut (13081)
- WEILER 4" Narrow Face Crimped Wire Wheel .0118" SS Fill 1/2"-3/8" Arbor Hole (00184)
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1/2"-3/8" (8014)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 1-1/4" (90867)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 10" (96024)
- WEILER 12" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1329)
- Weiler Wire Wheel Brushes