Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 96098
Zoro # G1291516
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 5/8"-11
- Bristle Type Stringer Bead Twist Knot Wire
- Fill Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96098
- Zoro # G1291516
- UPC # 012382131388
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Face Width | 3/16 in |
Bristle Trim Length | 7/8 in |
Trim Length | 7/8" |
Brush Dia. | 4 in |
Wire Dia. | 0.02 in |
Abrasive Shank Size | No Shank |
Bristle Length | 7/8 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Bristle Type | Stringer Bead Twist Knot Wire |
Fill Material | Stainless Steel |
Item | Wire Wheel Brush |
For Use With | Small Angle Grinders |
Arbor Hole | 5/8" |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Stainless Steel |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Angle Grinder |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Gold Disc, 6", 80 Grit, PK300 (7100030962)
- ECONOLINE Abrasive Hose, 8ft., 1/2 In.ID, 1-1/8In.OD (313525)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 80G (42305)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A0482)
- WEILER 8" Standard Twist Knot Wire Wheel, .0118" Fill, 5/8" Arbor Hole (8375)
- WEILER Wolverine 4"Wire Wheel, Cable Twist, .020" Steel Fill, 5/8"-11 UNC (36255)
- WEILER 6" Medium Face Crimped Wire Wheel .006" Steel Fill 2" Arbor Hole (6040)
- WEILER Burr-Rx 14" Density Crimped Filament Wheel Brush, .043/120CG Fill, 2" (86136)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (94021)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Steel Fill, 5/8"-11 UNC Nut (13106)
- OSBORN Knot Wire Wheel Brush, 12", 0002608100 (0002608100)
- Weiler Wire Wheel Brushes