Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 96097
Zoro # G2614376
original price:
$29.63
29% off
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size M10 x 1.25mm
- Bristle Trim Length 7/8 in
- Bristle Type Stringer Bead Twist Knot Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 96097
- Zoro # G2614376
- UPC # 012382131326
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | M10 x 1.25mm |
Bristle Trim Length | 7/8 in |
Abrasive Shank Size | No Shank |
Face Width | 3/16 in |
Trim Length | 7/8" |
Wire Dia. | 0.02 in |
Brush Dia. | 4 in |
Bristle Length | 7/8 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Stringer Bead Twist Knot Wire |
Arbor Hole | M10 x 1.25mm |
Item | Wire Wheel Brush |
For Use With | Small Angle Grinders |
Fill Material | Stainless Steel |
Abrasive Material | Stainless Steel |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1.25 mm, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., VF, AlO (62006)
- DEWALT Bonded Abrasive, 6in. x .045in. x 7/8in. A60T Metal Thin Cut-Off Wheel - Type 1 (DW8726)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 7in, Crs, TN (7100115208)
- MIRKA Lambs Wooll, Polishing Pad, 3"x.75", PK12 (MPADLW-3)
- WEILER 12" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1329)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (93030)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 2-1/2" (90854)
- WEILER 2" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17933)
- WEILER Wheel Brush, Narrow Face, 8 in Brush dia, 3/4 in Face W, 5/8 in Arbor Hole, Crimped Filament/Wire Ty (01795)
- WEILER 2" Dia Nylon Wheel Brush, .014" Crimped Black Nylon Fill, 1/2" (17233)
- WEILER 3" Dia Crimped Wire Wheel, .0118" Steel Fill, 1/2"-3/8" Arbor Hole (15563)
- Weiler Wire Wheel Brushes