Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 96055
Zoro # G1569531
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 5/8"-11
- Abrasive Material Stainless Steel
- Arbor Hole 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 96055
- Zoro # G1569531
- UPC # 012382092009
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Bristle Trim Length | 1 1/8 in |
Wire Dia. | 0.02 in |
Trim Length | 1-1/8" |
Brush Dia. | 6 7/8 in |
Abrasive Shank Size | No Shank |
Face Width | 3/16 in |
Bristle Diameter | 0.02 in |
Bristle Length | 1 1/8 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Abrasive Material | Stainless Steel |
Arbor Hole | 5/8" |
Item | Wire Wheel Brush |
Fill Material | Stainless Steel |
For Use With | Right Angle Grinders, Straight Grinders |
Bristle Type | Stringer Bead Twist Knot Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Angle Grinder |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 6 7/8 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 1 1/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Coated Cup Crimped Wire End Brush 1/2", .006" Stainless Steel Fill (11010)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, SC, PK50 (66261101160)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 60G (11156)
- DIABLO Detail Sanding Sheets, Coarse 80G, PK5 (DCTDET080H05G)
- WEILER 8" Wide Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (3150)
- WEILER ROUGHNECK MAX 4" Wire Wheel, .020" Steel Fill, 5/8"-11 UNC Nut (13131)
- WEILER 6" Bench Grinder Wheel Wide Face .014" Steel Fill 5/8"-1/2" Arbor Hole (6645)
- WEILER 3" Wire Wheel, .014" Steel Fill, 1/4" Stem (17917)
- WEILER 3" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17937)
- WEILER Crimped Wire Wheel, 7 Dia, .014 Wire, 2Ah (03100)
- WEILER WIRE WHEEL 5"" FINE NARRO (36064)
- Weiler Wire Wheel Brushes