Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 96045
Zoro # G0982256
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500 RPM
- Arbor Hole Size 5/8"-11
- Abrasive Shank Size No Shank
- For Use With Right Angle Grinders, Straight Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 96045
- Zoro # G0982256
- UPC # 012382094003
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Abrasive Shank Size | No Shank |
Brush Dia. | 6 in |
Bristle Trim Length | 1 1/8 in |
Trim Length | 1-1/8" |
Wire Dia. | 0.02 in |
Face Width | 3/16 in |
Bristle Length | 1 1/8 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 12,500 RPM |
Item | Wire Wheel Brush |
For Use With | Right Angle Grinders, Straight Grinders |
Arbor Hole | 5/8" |
Abrasive Material | Carbon Steel |
Bristle Type | Stringer Bead Twist Knot Wire |
Fill Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 12,500 RPM |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 1 1/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 120 Grit, Aluminum Oxide (7010308501)
- MIRKA Backup Pad 3.5" Psa Heavy Duty (103HD)
- MARCO #7 Brass Poly TC NPS Nozzle - 7/16" (10TC7BP)
- WEILER 2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17907)
- WEILER 12" Narrow Face Wheel, .0118" Steel Fill, 1-1/4" Arbor Hole (1319)
- WEILER Knot Wire Bevel Brush 4" .014" Steel Fill 5/8"-11 UNC Nut (13406)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93028)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 10" (93836)
- WEILER 3" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8" (8004)
- WEILER 6" Bench Grinder Wheel Wide Face .014" Steel Fill 5/8"-1/2" Arbor Hole (6645)
- SUPERIOR STEEL 4" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1864)
- Weiler Wire Wheel Brushes