Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 96044
Zoro # G2864303
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500 RPM
- Arbor Hole Size 5/8"-11
- Abrasive Material Carbon Steel
- Face Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96044
- Zoro # G2864303
- UPC # 012382089160
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Face Width | 1/2 in |
Trim Length | 1-1/4" |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 1 1/4 in |
Brush Dia. | 6 in |
Wire Dia. | 0.023 in |
Bristle Diameter | 0.023 in |
Bristle Length | 1 1/4 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 12,500 RPM |
Abrasive Material | Carbon Steel |
For Use With | Right Angle Grinders, Straight Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Bristle Type | Stringer Bead Twist Knot Wire |
Fill Material | Carbon Steel |
Arbor Hole | 5/8" |
Operating Speed - Maximum | 12,500 RPM |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.023 in, Bristle Length 1 1/4 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYALOX BY DICO Nyalox End Brush, 80 Grit, Gray, 3/4" (7200025)
- BRUSH RESEARCH MANUFACTURING 84NKITB, 6 Piece Brush Kit, Sizes Include Diameters .500" - 1.00", Nylon (84NKITB)
- BOSCH Turbo Row Diamond Cup Wheel, 4-1/2", PK3 (DC4530HD)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A1765H)
- WEILER 3/4" Miniature Wire Wheel, .005" Brass Fill, 3/32" Stem (26144)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.014" (93499)
- WEILER Crimped Wire Wheel, 7 Dia, .014 Wire, 2Ah (03100)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93446)
- WEILER Dually 4-1/2" Brush, .020" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79801)
- WEILER 8" Tampico Wheel Brush, 2" Arbor Hole (20190)
- PFERD 12" Crimped Wire Wheel - Narrow Face - .012 CS Wire, 1-1/4" Keyed A.H. (80283)
- Weiler Wire Wheel Brushes