Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 94261
Zoro # G1014727
original price:
$17.10
20% off
new price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size M10 x 1.50mm
- Bristle Type Stringer Bead Twist Knot Wire
- Wire Dia. 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 94261
- Zoro # G1014727
- UPC # 012382131265
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | M10 x 1.50mm |
Wire Dia. | 0.02 in |
Bristle Trim Length | 7/8 in |
Face Width | 3/16 in |
Trim Length | 7/8" |
Abrasive Shank Size | No Shank |
Brush Dia. | 4 in |
Bristle Length | 7/8 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Bristle Type | Stringer Bead Twist Knot Wire |
Fill Material | Carbon Steel |
For Use With | Small Angle Grinders |
Item | Wire Wheel Brush |
Arbor Hole | M10 x 1.50mm |
Abrasive Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1.5 mm, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x .040" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69301)
- 3M Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7100040247)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 40 (A006945)
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 60 Grit, Medium, Zirconia, ZK713X (87187)
- WEILER 6" Standard Twist Knot Wire Wheel, .0118" Fill, 5/8"-1/2" Arbor Hole (8325)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (90793)
- WEILER Knot Wire Bevel Wire Brush, Threaded Arbor (94031)
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1/2"-3/8" (8014)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93007)
- WEILER 3" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17618)
- PFERD 7" Knot Wire Bevel Brush - .020 CS 5/8-11 Thread (82509)
- Weiler Wire Wheel Brushes