Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 94260
Zoro # G1437317
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size M10 x 1.25mm
- Bristle Trim Length 7/8 in
- Fill Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 94260
- Zoro # G1437317
- UPC # 012382131258
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | M10 x 1.25mm |
Bristle Trim Length | 7/8 in |
Trim Length | 7/8" |
Wire Dia. | 0.02 in |
Face Width | 3/16 in |
Abrasive Shank Size | No Shank |
Brush Dia. | 4 in |
Bristle Length | 7/8 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Fill Material | Carbon Steel |
Abrasive Material | Carbon Steel |
Arbor Hole | M10 x 1.25mm |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Small Angle Grinders |
Bristle Type | Stringer Bead Twist Knot Wire |
Compatible Tool Type | Angle Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1.25 mm, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Med, TR (59362)
- ZORO SELECT Wire Wheel Brush, 0.012" dia. Wire (66254443052)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl End Cut (M41253)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Red (813413NP)
- WEILER 4" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 5/8"-11 UNC Nut (13081)
- WEILER Filler Pass Wire Brush, Threaded Arbor, 6" (94755)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93031)
- WEILER 6" Medium Face Crimped Wire Wheel .006" Steel Fill 2" Arbor Hole (6040)
- WEILER Wolverine 4" Knot Wire Wheel, Twist, .020" Wire, 5/8"-11 UNC Nut (36219)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (90858)
- CENTURY DRILL & TOOL Century Drill 76048 Angle Grinder Wire Wheel 4" Dia. Steel Knot (76048)
- Weiler Wire Wheel Brushes