Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 94251
Zoro # G1064752
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size M10 x 1.50mm
- Trim Length 7/8"
- Abrasive Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 94251
- Zoro # G1064752
- UPC # 012382131159
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | M10 x 1.50mm |
Trim Length | 7/8" |
Brush Dia. | 4 in |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 7/8 in |
Wire Dia. | 0.02 in |
Face Width | 1/2 in |
Bristle Diameter | 0.02 in |
Bristle Length | 7/8 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Abrasive Material | Carbon Steel |
For Use With | Small Angle Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Arbor Hole | M10 x 1.50mm |
Item | Wire Wheel Brush |
Fill Material | Carbon Steel |
Compatible Tool Type | Angle Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1.5 mm, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 2" Type S PREDATOR Resin Fiber Quick-Lok Disc, 120 Grit (71-38208)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530390)
- 3M Buff and Blend NonWvn Abrsive, HS, 6", PK10 (860708)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843261)
- WEILER 6" Wolverine Face Bench Grinder .014" Crimped 5/8"-1/2" Arbor Hole (2325)
- WEILER 12" Wide Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (3220)
- WEILER 1-1/2" Wire Radial Wheel, .006" Steel Fill, 1/4" Stem (17950)
- WEILER 8" Standard Twist Knot Wire Wheel .014" Steel Fill 3/4" Arbor Hole (08138)
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM (90435)
- WEILER Miniature Wheel Brush, Crimped Wire, 1 (91207)
- WEILER 8" Standard Twist Knot Wire Wheel, .016" Fill, 5/8" Arbor Hole (8395)
- Weiler Wire Wheel Brushes