Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 94013
Zoro # G3209001
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 1/2 in to 3/8 in
- Fill Material Stainless Steel
- For Use With Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 94013
- Zoro # G3209001
- UPC # 012382083144
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2 in to 3/8 in |
Bristle Trim Length | 7/8 in |
Wire Dia. | 0.02 in |
Face Width | 1/2 in |
Trim Length | 7/8" |
Abrasive Shank Size | No Shank |
Brush Dia. | 4 in |
Bristle Diameter | 0.02 in |
Bristle Length | 7/8 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Fill Material | Stainless Steel |
For Use With | Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders |
Arbor Hole | 1/2" |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Stainless Steel |
Bristle Type | Standard Twist Knot Wire |
Item | Wire Wheel Brush |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Stainless Steel |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Stainless Steel, Connector Type Threaded Hole, Connector Size 1/2 in to 3/8 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 80 Grit (66261136192)
- X1 TOOLS 500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0500-FSx50)
- CLESCO SS-012096-050A Spiral Coated Abrasive Sanding Sleeve (SS-012096-050A)
- OSBORN Knot Wire End Brush, 3/4", 0003043200 (0003043200)
- WEILER Knot Wire Wheel Wire Brush, Stem, 3-1/4" (94034)
- WEILER 3" Wire Wheel, .0118" Brass Fill, 1/4" Stem (17641)
- WEILER Wolverine 7" Wide Face Bench Grinder .014" Crimped , 5/8" Arbor Hole (6655)
- WEILER 3" Dia Crimped Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (16973)
- WEILER 1-1/2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17901)
- WEILER 6" Narrow Face Wheel, .0118" Brass Fill, 5/8"-1/2" Arbor Hole (1475)
- OSBORN Crimped Wire Wide Face Wheel Brush, 10" (0002201400)
- Weiler Wire Wheel Brushes