Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 94010
Zoro # G1568673
product price: $23.35
/ea
$23.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500 RPM
- Arbor Hole Size 5/8"-11
- Brush Dia. 6 in
- Abrasive Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 94010
- Zoro # G1568673
- UPC # 012382081065
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 6 in |
Bristle Trim Length | 1 3/8 in |
Wire Dia. | 0.023 in |
Abrasive Shank Size | No Shank |
Face Width | 1/2 in |
Trim Length | 1-3/8" |
Bristle Length | 1 3/8 in |
Bristle Diameter | 0.023 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 12,500 RPM |
Abrasive Material | Carbon Steel |
Bristle Type | Standard Twist Knot Wire |
For Use With | Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders |
Arbor Hole | 5/8" |
Fill Material | Carbon Steel |
Item | Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 12,500 RPM |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.023 in, Bristle Length 1 3/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 80 Grit (61747)
- NORTON ABRASIVES Vitrified Mounted Point, 3/16 x3/8in, 60G (61463624496)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93022)
- ARC ABRASIVES Flap Disc, Size: 4-1/2in.x7/8in., Style: Type 29, Grit: 36, 10PK (71-10823AF)
- WEILER 3-1/4" Stem-Mounted Knot Wire Wheel, .020" Steel Fill, 1/4" Stem (17682)
- WEILER 8" Narrow Face Crimped Wire Wheel, .008" Steel Fill, 5/8" Arbor Hole (1145)
- WEILER Wolverine 7" Wide Face Bench Grinder .014" Crimped , 5/8" Arbor Hole (6655)
- WEILER Roughneck 7" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (9000)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 3" (93802)
- WEILER 7" Maximum Density Crimped , .014" Steel Fill, 5/8"-1/2" Arbor Hole (1511)
- CONTINENTAL ABRASIVES 5"x1/2"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon (W1-050751)
- Weiler Wire Wheel Brushes