Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 93808
Zoro # G4931227
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 5/8"-11
- Trim Length 7/8"
- For Use With Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93808
- Zoro # G4931227
- UPC # 012382131210
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Trim Length | 7/8" |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 7/8 in |
Wire Dia. | 0.02 in |
Brush Dia. | 4 in |
Face Width | 1/2 in |
Bristle Diameter | 0.02 in |
Bristle Length | 7/8 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
For Use With | Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Item | Wire Wheel Brush |
Fill Material | Bronze |
Arbor Hole | 5/8" |
Abrasive Material | Bronze |
Compatible Tool Type | Angle Grinder |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Bronze, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, Coated, 1/2x24, 60 Grit (1515)
- SUPERIOR STEEL 2" Wire Cup Brush 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1841)
- FLEX-HONE TOOL BC34170200CD FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC34170200CD)
- CONTINENTAL ABRASIVES 5" x .040" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10500251)
- WEILER 4" Narrow Face Crimped Wire Wheel, .014" Fill, 5/8"-11 UNC Nut (13085)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Fill, 5/8"-11 UNC Nut (13113)
- WEILER Filler Pass Wire Brush, Threaded Arbor, 6" (94755)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (96145)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.055" (97812)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Fill, 5/8" Arbor Hole (1775)
- UNITED ABRASIVES/SAIT SAIT 06712 Circular Crimped End Brushes (Carbon Steel), 2" Dia x .014" Wire Size x 7/16" Trim Length, 1-Pack (06712)
- Weiler Wire Wheel Brushes