Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 93448
Zoro # G1867196
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500 RPM
- Arbor Hole Size 5/8"-11
- Bristle Type Stringer Bead Twist Knot Wire
- Arbor Hole 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93448
- Zoro # G1867196
- UPC # 012382095000
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Face Width | 3/16 in |
Trim Length | 1-1/8" |
Bristle Trim Length | 1 1/8 in |
Abrasive Shank Size | No Shank |
Brush Dia. | 6 in |
Wire Dia. | 0.02 in |
Bristle Diameter | 0.02 in |
Bristle Length | 1 1/8 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 12,500 RPM |
Bristle Type | Stringer Bead Twist Knot Wire |
Arbor Hole | 5/8" |
Item | Wire Wheel Brush |
For Use With | Low Speed/High Torque Portable Tools |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Stainless Steel |
Fill Material | Stainless Steel |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Angle Grinder |
Operating Speed - Maximum | 12,500 RPM |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 1 1/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 2-1/8 Diameter 240SC Grit (34228)
- 3M Sanding Belt, Coated, 2 in W, 48 in L, P240 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010361730)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft.L, 220G, Brown (66261126294)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100109880)
- WEILER 6" Nylox Metal Hub Wheel Brush, .040/120SC Crimped Fill, 2" Arbor Hole (20620)
- WEILER 2-1/2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17612)
- WEILER 8" Narrow Face Crimped Wire Wheel, .008" Steel Fill, 5/8" Arbor Hole (1145)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0118" Steel Fill, 5/8" Arbor Hole (1165)
- WEILER 12" Standard Twist Knot Wire Wheel .023" Steel Fill 2" Arbor Hole (9540)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93002)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443310)
- Weiler Wire Wheel Brushes