Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Arbor, 8"
Mfr # 93450
Zoro # G0807301
original price:
$69.29
6% off
new price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500 RPM
- Arbor Hole Size 5/8 in
- Bristle Type Standard Twist Knot Wire
- Bristle Trim Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93450
- Zoro # G0807301
- UPC # 012382081553
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8 in |
Bristle Trim Length | 1 5/8 in |
Wire Dia. | 0.023 in |
Trim Length | 1-5/8" |
Brush Dia. | 8 in |
Abrasive Shank Size | No Shank |
Face Width | 5/8 in |
Bristle Diameter | 0.023 in |
Bristle Length | 1 5/8 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 12,500 RPM |
Bristle Type | Standard Twist Knot Wire |
Abrasive Material | Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Fill Material | Stainless Steel |
For Use With | Low Speed/High Torque Portable Tools |
Arbor Hole | 5/8" |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Bench Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.023 in, Bristle Length 1 5/8 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727121)
- NORTON ABRASIVES Grinding Cone, 1-1/2 In Dia, 3 In L, 20G, ZA (61463644231)
- HHIP 4 X 1-1/4 X 1-1/4" D11A2 Flaring Cup Diamond Wheel (2405-4250)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 7/8", 60 Grit (730009)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Fill, 5/8"-11 UNC Nut (13113)
- WEILER Knot Wire Wheel Wire Brush, Stem, 3-1/4" (94105)
- WEILER Mini-Grinder Accessory Kit, Retail Pack (13001)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96044)
- WEILER Burr-Rx 3" Narrow Face Wheel, .043/120CG Crimped Fill, 1/2"-3/8" (31101)
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM (90437)
- NYALOX BY DICO Nyalox Wheel Brush, 120 Grit, Orange, 3" (7200021)
- Weiler Wire Wheel Brushes