Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Arbor, 8"
Mfr # 90783
Zoro # G5102885
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6,000 RPM
- Arbor Hole Size 5/8 in
- Fill Material Carbon Steel
- Arbor Hole 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90783
- Zoro # G5102885
- UPC # 012382081553
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8 in |
Brush Dia. | 8 in |
Wire Dia. | 0.023 in |
Trim Length | 1-5/8" |
Abrasive Shank Size | No Shank |
Face Width | 5/8 in |
Bristle Trim Length | 1 5/8 in |
Bristle Length | 1 5/8 in |
Bristle Diameter | 0.023 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6,000 RPM |
Fill Material | Carbon Steel |
Arbor Hole | 5/8" |
Abrasive Material | Carbon Steel |
Bristle Type | Standard Twist Knot Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
For Use With | Low Speed/High Torque Portable Tools |
Operating Speed - Maximum | 6,000 RPM |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Bench Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.023 in, Bristle Length 1 5/8 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 120 Grit (45755)
- PFERD 1-1/2" Miniature Mtd. Wheel Brush - .005 SS Wire, 1/8" Stem (83213)
- VSM Abrasive Belt, 150 Grit, SC, 2 x 36", PK10, Coated, 2" W, 36" L, 150 Grit, Very Fine, Silicon Carbide (98943)
- RED DEVIL Wool, Super Fine # 0000 Steel Wool (310)
- WEILER 1-1/4" Dia Crimped Wire Wheel, .008" Fill, 1/4" Arbor Hole (16521)
- WEILER 6" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 5/8"-1/2" (8075)
- WEILER 6" Tampico Wheel Brush, 2" Arbor Hole (20180)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.055" (97812)
- WEILER Roughneck Jr. 4-1/2" Wire Wheel, .020" Steel Fill, 5/8"-11 UNC Nut (13232)
- WEILER 12" Standard Twist Knot Wire Wheel, .023" Steel Fill, 2" Arbor Hole (9870)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002201300)
- Weiler Wire Wheel Brushes