Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Arbor, 6"
Mfr # 96022
Zoro # G3320572
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4,500 RPM
- Arbor Hole Size 5/8 in to 1/2 in
- Abrasive Material Carbon Steel
- For Use With Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96022
- Zoro # G3320572
- UPC # 012382081058
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8 in to 1/2 in |
Trim Length | 1-3/8" |
Wire Dia. | 0.023 in |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 1 3/8 in |
Face Width | 1/2 in |
Brush Dia. | 6 in |
Bristle Diameter | 0.023 in |
Bristle Length | 1 3/8 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4,500 RPM |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
For Use With | Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders |
Arbor Hole | 5/8" |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Fill Material | Carbon Steel |
Bristle Type | Standard Twist Knot Wire |
Operating Speed - Maximum | 4,500 RPM |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.023 in, Bristle Length 1 3/8 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 in to 1/2 in, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59001)
- NORTON ABRASIVES Sanding Disc, Nonwvn, 8 Diax1/2In Hole, MED (66261005491)
- DEWALT High-Performance Cutting and Notching Wheels (DW8750)
- NORTON ABRASIVES Single Grit Benchstone (61463685475)
- WEILER Burr-Rx 10" Crimped Filament Wheel Brush, .043/120CG Fill, 2" (86130)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole (1158)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93007)
- WEILER 12" Narrow Face Crimped Wire Wheel, .006" Fill, 1-1/4" Arbor Hole (1939)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94261)
- WEILER 3" Narrow Face Wheel, .008" Steel Fill, 1/2"-3/8" Arbor Hole (214)
- NORTON CLIPPER WIRE WHEEL BRSH BRSS, 6PK (70184609158)
- Weiler Wire Wheel Brushes