Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Arbor, 6"
Mfr # 93394
Zoro # G2025825
original price:
$67.55
10% off
new price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500 RPM
- Arbor Hole Size 5/8 in to 1/2 in
- Bristle Trim Length 1 3/8 in
- Brush Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93394
- Zoro # G2025825
- UPC # 012382083458
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8 in to 1/2 in |
Bristle Trim Length | 1 3/8 in |
Brush Dia. | 6 in |
Trim Length | 1-3/8" |
Wire Dia. | 0.016 in |
Face Width | 1/2 in |
Abrasive Shank Size | No Shank |
Bristle Length | 1 3/8 in |
Bristle Diameter | 0.016 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 12,500 RPM |
Item | Wire Wheel Brush |
Fill Material | Stainless Steel |
Bristle Type | Standard Twist Knot Wire |
Arbor Hole | 5/8" |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Stainless Steel |
For Use With | Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.016 in, Bristle Length 1 3/8 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Stainless Steel, Connector Type Threaded Hole, Connector Size 5/8 in to 1/2 in, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill Drill Radial Wire Brush 2" Dia. Steel Crimped (76411)
- NORTON ABRASIVES Quick Change Disc, Medium, 3 in., PK50 (66623319031)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #150 (M-172786)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 4-1/2 in. x 5-1/2 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-QSx100)
- WEILER Roughneck Jr. 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-1/2" (8775)
- WEILER 4" Narrow Face Crimped Wire Wheel, .006 Fill, 5/8"-11 UNC Nut (156)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96098)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93446)
- WEILER 8" Maximum Density Shell-Mill Holder Disc Brush .055/80CG Crimped Fill (86143)
- WEILER 6" Narrow Face Wheel, .014" Steel Fill, 5/8"-1/2" Arbor Hole (1075)
- WEILER 6" Cable Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-1/2" Arbor Hole (8565)
- Weiler Wire Wheel Brushes