Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Arbor, 4"
Mfr # 93391
Zoro # G3266557
original price:
$36.79
9% off
new price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 1/2 in to 3/8 in
- Abrasive Material Stainless Steel
- Fill Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93391
- Zoro # G3266557
- UPC # 012382082949
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2 in to 3/8 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 7/8 in |
Face Width | 1/2 in |
Trim Length | 7/8" |
Brush Dia. | 4 in |
Bristle Length | 7/8 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Abrasive Material | Stainless Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Fill Material | Stainless Steel |
Bristle Type | Standard Twist Knot Wire |
For Use With | Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders |
Arbor Hole | 1/2" |
Item | Wire Wheel Brush |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Stainless Steel, Connector Type Threaded Hole, Connector Size 1/2 in to 3/8 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-019)
- CLIMAX METAL PRODUCTS QC-1420 Hex Head Spin-On Mandrel for Threaded Eyelet (QC-1420)
- DIAMOND VANTAGE Grinding Disc, 4In, 36, Hard Facing (DXA0125P0425AH)
- TOUGH GUY Condenser, Dia 3/8, 8 32 (M) Thread, L 6 (3HHA1)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93026)
- WEILER 8" Crimped Wire Wheel .014" Steel Fill Wide Face 5/8" Arbor Hole (36206)
- WEILER 10" Wide Face Crimped Wire Wheel .0104" Steel Fill 2" Arbor Hole (3180)
- WEILER 1-1/2" Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17953)
- WEILER Burr-Rx 10" Crimped Filament Wheel Brush, .055/80CG Fill, 2" (86131)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0104" Fill, 5/8" Arbor Hole (1795)
- FORNEY Command PRO Wire Wheel, Crimped, 1-1/2 in x .014 in x 1/4 in Shank (60013)
- Weiler Wire Wheel Brushes