Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Arbor, 3"
Mfr # 94101
Zoro # G0413646
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 1/2 in to 3/8 in
- Arbor Hole 1/2"
- Bristle Type Standard Twist Knot Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 94101
- Zoro # G0413646
- UPC # 012382080143
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2 in to 3/8 in |
Abrasive Shank Size | No Shank |
Brush Dia. | 3 in |
Bristle Trim Length | 5/8 in |
Face Width | 3/8 in |
Wire Dia. | 0.014 in |
Trim Length | 5/8" |
Bristle Length | 5/8 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 20,000 RPM |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Arbor Hole | 1/2" |
Bristle Type | Standard Twist Knot Wire |
Item | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Fill Material | Carbon Steel |
For Use With | Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.014 in, Bristle Length 5/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 1/2 in to 3/8 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT High-Performance Cutting Wheels (DW8425)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842017)
- METABO Cutting Wheel 4" x .045" x 5/8" - A60TX Slicer Plus (655996000)
- NORTON ABRASIVES Sanding Sheet, P800 Grit, T214 Series, PK50 (66261139382)
- WEILER Knot Wire Bevel Wire Brush, Threaded Arbor (94031)
- WEILER Knot Wire Wheel Wire Brush, Threaded Arbor (13106)
- WEILER 6" Narrow Face Wheel, .008" Steel Fill, 5/8"-1/2" Arbor Hole (1045)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94253)
- WEILER 4" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1/2"-3/8" (8044)
- WEILER Wolverine 6" Knot Wire Wheel, .014" Steel Fill, 5/8"-1/2" Arbor Hole (36227)
- WEILER Standard Twist Knot Wire Wheel 4", .020" Steel Fill, 5/8"-11 UNC Nut (13120)
- Weiler Wire Wheel Brushes