Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Arbor, 10"
Mfr # 93836
Zoro # G4936757
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4,500 RPM
- Arbor Hole Size 2 in
- For Use With Bench/Pedestal Grinders
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 93836
- Zoro # G4936757
- UPC # 012382094805
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2 in |
Abrasive Shank Size | No Shank |
Brush Dia. | 10 in |
Bristle Trim Length | 1 3/4 in |
Trim Length | 1-3/4" |
Face Width | 1 1/4 in |
Wire Dia. | 0.016 in |
Bristle Length | 1 3/4 in |
Bristle Diameter | 0.016 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4,500 RPM |
For Use With | Bench/Pedestal Grinders |
Bristle Type | Standard Twist Knot Wire |
Item | Double-Row Wire Wheel Brush |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Arbor Hole | 2" |
Fill Material | Carbon Steel |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Bench Grinder |
Operating Speed - Maximum | 4,500 RPM |
Description
Double-Row Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Double-Row Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 10 in, Grit Not Applicable, Face Width 1 1/4 in, Bristle Diameter 0.016 in, Bristle Length 1 3/4 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING WHEEL GRIND 6X1X1""M ALI (6006)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (90188)
- WEILER 4-1/2" Tiger Disc Abrasive Flap Disc, Flat (TY27), 120Z, 7/8" (50706)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727552)
- WEILER 12" Standard Twist Knot Wire Wheel .016" Steel Fill 2" Arbor Hole (9530)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.014" (93499)
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM (90437)
- WEILER 3" Dia Crimped Wire Wheel, .0118" Steel Fill, 1/2"-3/8" Arbor Hole (15563)
- WEILER 2" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17933)
- WEILER 10" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 3/4" Arbor Hole (1258)
- BRUSH RESEARCH MANUFACTURING C31212C 3-1/2" Dia. Copper Center Wheel, .0118 CS, 1/2" Arbor Hole, 1.312 Trim, .625 Face Width (C31212C)
- Weiler Wire Wheel Brushes