Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Arbor, 10"
Mfr # 90862
Zoro # G5106814
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4,500 RPM
- Arbor Hole Size 7/8 in
- Wire Dia. 0.014 in
- Abrasive Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90862
- Zoro # G5106814
- UPC # 821578830628
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 7/8 in |
Wire Dia. | 0.014 in |
Face Width | 3/4 in |
Trim Length | 1-3/4" |
Bristle Trim Length | 1 3/4 in |
Abrasive Shank Size | No Shank |
Brush Dia. | 10 in |
Bristle Length | 1 3/4 in |
Bristle Diameter | 0.014 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4,500 RPM |
Abrasive Material | Carbon Steel |
Fill Material | Carbon Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Bench/Pedestal Grinders |
Arbor Hole | 7/8" |
Item | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 4,500 RPM |
Compatible Tool Type | Bench Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 10 in, Grit Not Applicable, Face Width 3/4 in, Bristle Diameter 0.014 in, Bristle Length 1 3/4 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 7/8 in, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903)
- NORTON ABRASIVES Abrasve Roll, 1"Wx150ft.L, 60G, Alumnm Oxde (66261127729)
- MERIT Spiral Band, 1/2 x 1/ 2in, 80G (08834193741)
- ARC ABRASIVES Sht-Scwp Pap 9 X 11 400A (74133)
- WEILER 12" Cable Twist Knot Wire Wheel, .035" Steel Fill, 1" Arbor Hole (94224)
- WEILER Roughneck Jr. 4-1/2" Wire Wheel, .020" Steel Fill, 5/8"-11 UNC Nut (13232)
- WEILER 4 in NARROW FACE CRIMPED WIRE WHEEL (00144)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 2" (93832)
- WEILER 2-1/2" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole (15523)
- WEILER 1-1/2" Miniature Wire Wheel, .005" Stainless Steel Fill, 1/8" Stem (26294)
- NYALOX BY DICO Nyalox Wheel Brush, 240 Grit, Blue, 3" (7200018)
- Weiler Wire Wheel Brushes