Shop All Flap Wheels
Weiler
Tiger Mounted Flap Wheel - Diameter 3
Mfr # 52029
Zoro # G3669876
product price: $7.49
/ea
Sold in multiples of 10 for $74.90
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 120
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 52029
- Zoro # G3669876
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Abrasive Flap Wheel |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 23,000 rpm |
Mounting Type | 1/4" Shank |
Series | Tiger |
Description
Tiger Mounted Flap Wheel - Diameter 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 100 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 100 Grit, Fine, Silicon Carbide, Black (21209)
- ECONOLINE Blast Media, Alum. Oxide, 60 Grit, 50 lb. (522060Z-50)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 2-1/2in, 60G (61463624375)
- OSBORN Compound Green C-3 Standard Bar (0004733700)
- WEILER 1" x1"x80AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30721V)
- WEILER 2-1/2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 80AO (52487)
- WEILER 1"x1"x60AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30720V)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 80AO (52016)
- WEILER 1" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 120AO (52605)
- WEILER 5/8" x 5/8" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30713)
- MERIT High Performance Mini Flap Wheel2 x 1-1/ (08834137183)
- Weiler Flap Wheels