Shop All Wire Wheel Brushes
Weiler
Stringer Bead Wire Wheel 6" .020" Steel Wire Fill 5/8"-11 UNC Nut
Mfr # 08766V
Zoro # G9594155
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 12,500
- Arbor Hole Size 5/8"-11
- Bristle Trim Length 1 1/8 in
- Trim Length 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 08766V
- Zoro # G9594155
- UPC # 012382440800
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Bristle Trim Length | 1 1/8 in |
Trim Length | 1-1/8" |
Face Width | 3/16 in |
Brush Dia. | 6" |
Wire Dia. | 0.020" |
Abrasive Shank Size | No Shank |
Bristle Diameter | 0.02 in |
Bristle Length | 1 1/8 in |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 12,500 |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Fill Material | Carbon Steel |
Abrasive Material | Carbon Steel |
Bristle Type | Stringer Bead Twist Knot Wire |
Item | Wire Wheel Brush |
Arbor Hole | 5/8" |
Operating Speed - Maximum | 12,500 RPM |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 1 1/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Finishing Stick, Alumn Oxide, Grit 120, 6in (61463610609)
- SCOTCH-BRITE Pad Abrasive Fnshng Wht 6X9In (7445)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50 (149550)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 60Z (50924)
- WEILER 12" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1329)
- WEILER 12" Wide Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (3220)
- WEILER Knot Wire Bevel Brush 4" .020" Steel Fill 5/8"-11 UNC Nut (13426)
- WEILER 8" Crimped Filament Nylox Wheel, .022/320SC Fill, 2" Arbor Hole (83110)
- WEILER 10" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole (1238)
- WEILER Weiler 804-17955 2 in. Stem-Mounted Crimped Wire Radial Wheel; 0.008 in. Steel Fill (804-17955)
- WEILER 12" Standard Twist Knot Wire Wheel .014" Steel Fill 1-1/4" Arbor Hole (8209)
- Weiler Wire Wheel Brushes