Shop All Wire Wheel Brushes
Weiler
Stringer Bead Knot Wheel
Mfr # 36018
Zoro # G110947506
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 3/16 in
- Brush Dia. 4 in
- Bristle Type Stringer Bead Twist Knot Wire
- Series Vortec Pro
- Bristle Diameter 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 36018
- Zoro # G110947506
- UPC # 012382360184
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Face Width | 3/16 in |
Brush Dia. | 4 in |
Bristle Diameter | 0.02 in |
Bristle Length | 7/8 in |
Details
Item | Stringer Bead Knot Wheel |
Bristle Type | Stringer Bead Twist Knot Wire |
Series | Vortec Pro |
Primary Material Application | Steel |
Compatible Tool Type | Angle Grinder |
Color | Gray |
Operating Speed - Maximum | 20,000 RPM |
Description
Stringer Bead Knot Wheel, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Gray, Series Vortec Pro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 24G, TS (66261129718)
- WEILER Metal Adapters, 2" to 3/4" Arbor Hole (3811)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-046)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, GC100IV, Sg PK (38533)
- WEILER 6" Narrow Face Nylox , .022/320SC Crimped Fill, 5/8"-1/2" Arbor Hole (31121)
- WEILER 1-1/4" Miniature Wire Wheel, .005" Steel Fill, 1/8" Stem (26021)
- WEILER 1" Miniature Wire Wheel, .005" Steel Fill, 1/8" Stem (26015)
- WEILER Vortec 3 pcs Angle Grinder Abrasive Set (36099)
- WEILER 6" Medium Face Crimped Wire Wheel .006" Steel Fill 2" Arbor Hole (6040)
- WEILER Wire Wheel Wire Brush, 4-1/2", 3/16" W (94043)
- POWERBUILT 6Pc Wire Wheel Set (642485)
- Weiler Wire Wheel Brushes